Beli mesin wifi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- Legrand Wi-Fi Access Point Arteoratribut:
- Color: White
- tp-link Dual Band Gigabit Wi-Fi Routeratribut:
- Dimensions (mm): 260.2x135.0x38.6
- DHCP: Server, DHCP Client List, Address Reservation
- Dynamic DNS: DynDns, NO-IP, TP-Link
- GM Public Area Signatribut:
- Size (mm): 100x300
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- tp-link AC750 Wi-Fi Range Extenderatribut:
- Plug Type: EU, UK, US, AU
- Interface: 1 x 10/100M Ethernet Port (RJ45)
- Button: RE (Range Extender) Button, Reset Button
- Dimensions (mm): 110.0x65.8x75.2
- Antenna Type: 3 x internal
- Certification: CE, FCC, RoHS
- Frequency (GHz): 2.4 and 5
- Power Consumption (W): About 6.5
- Signal Rate: 5GHz:Up to 433Mbps 2.4GHz:Up to 300Mpbs
- Transmission Power (dBm): < 20 (EIRP)
- Wireless Modes: Range Extender
- Wireless Security: 64/128/152-bit WEP WPA-PSK / WPA2-PSK
- SPEEDY B Double Rod Pull ClampDeskripsi:-Attaching surface is at right angle to the direction of the force.-When clamping, the handle will be parallel to the attaching surface.
- tp-link Universal Wi-Fi Range Extenderatribut:
- Button: WPS Button, Reset Button
- Wireless Standards: IEEE 802.11b/g/n
- Dimensions (mm): 65.8x75.2x110
- Antenna Type: 2 Internal Antennas
- Buttons: · Button: WPS Button, Reset Button
- Certification: CE, RoHS
- Frequency (GHz): 2.4
- Power Consumption (W): 3.3
- Signal Rate: 300Mbps at 2.4GHz
- Transmission Power (dBm): CE: <15
- Wireless Functions: Enable/Disable Wireless Radio, Power Schedule
- Wireless Security: 64/128-bit WEP, WPA/WPA2-PSK encryptions
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
Daftar Harga mesin wifi Terbaru March 2026
| PROLiNK Wireless Dual and Gigabit Router | Rp689.900 |
| Linksys Ruter Dual Band Wireless | Rp1.499.900 |
| Legrand Wi-Fi Access Point Arteor | Rp16.999.900 |
| tp-link Dual Band Gigabit Wi-Fi Router | Rp789.900 |
| tp-link Wireless N Router | Rp149.900 |
| GM Public Area Sign | Rp47.900 |
| HP Printer Laser Jet | Rp1.999.900 |
| Midori Semprotan | Rp1.299.900 |
| Canon Printer Multifunction MG2570s | Rp919.900 |
| tp-link AC750 Wi-Fi Range Extender | Rp349.900 |
Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)
























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Display%20Dalam%20Ruangan/Panduan%20Tanda/GM%20Public%20Area%20Sign/P103077709-1.jpg)